- Double-Face Hammer
- Lineman's Style
- 36 oz Head Weight
- 14" Overall Length
features
- Designed for pole line work
- Rugged and well balanced, with the weight to drive lag bolts
- Forged, tempered steel head is only 3 3/4'' (95 mm) long for use in tight areas
- Identical faces with 1 3/4'' (44 mm) round crown driving surface and beveled edges
| Type | Lineman's Hammer |
| Head Material | Forged Steel |
| Overall Length | 14 in |
| Head Wt. | 36 oz |
| Head Length | 3 3/4 in |
| Head Type | Double Face |
| Weight | 2.99 LB |

