- Curved Claw Hammer
- 26 oz
- 13" Overall Length
features
- Durable plastic alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck
- High strength fiberglass shaft absorbs shock and keeps head tight
- Comfortable, perforated neoprene grip bonded to handle
- Curved claw gives maximum nail pulling leverage
| Head Wt. | 16 oz |
| Overall Length | 13 in |
| Length | 13 in |
| Origin | Claw Hammers |
| Handle Type | Shock Reduction Grips® |
| Type | Curved Claw Hammer |
| Grip Style | Straight |
| Handle Material | Fiberglass |
| Weight | 1.75 LB |

