- Hand Drilling Hammer
- 48 oz Forged Steel Head
- 10" Overall Length
- Hickory Handle
features
- Extra-heavy, forged steel head, hardened and tempered
- Short handle for working in close quarters
- Select hickory handle, triple wedged and lacquered
- Special handle treatment removes handle moisture and replaces it with oil to help eliminate the effects of extreme temperatures
| Head Material | Forged Steel |
| Head Wt. | 48 oz |
| Type | Hand Drilling Hammer |
| Origin | Drilling Hammers |
| Overall Length | 10 in |
| Handle Material | Hickory |
| Weight | 3.4 LB |

