- Fluorescent Drop-Lite
- 18/2 AWG
features
- Shatter-resistant shield
- No-glare reflector
- Instant starter switch in handle
- Hanging-hook
- Includes 15W lamp
| AWG | 18/2 |
| Watt Rating | 15 W |
| Bulb Type | Fluorescent |
| Cord Length | 25 ft |
| Weight | 3.12 LB |
| AWG | 18/2 |
| Watt Rating | 15 W |
| Bulb Type | Fluorescent |
| Cord Length | 25 ft |
| Weight | 3.12 LB |