- Straight Claw Hammer
- Linemen's
- 32 oz
- 15" Overall Length
features
- Heavy-duty, double-duty hammer drives lags and pulls big nails
- Special high carbon steel head with solid, octagon shaped driving end and thick, strong claw
- Straight grain hickory handle, lacquered
| Grip Style | Straight |
| Head Material | High Carbon Steel |
| Head Wt. | 32 oz |
| Overall Length | 15 in |
| Length | 15 in |
| Type | Straight Claw Hammer, Lineman's Hammer |
| Handle Type | Straight |
| Origin | Claw Hammers |
| Handle Material | Hickory |
| Weight | 3.62 LB |

