- Cushion Grip Screwdriver Sets
- 6 Pieces
- Phillips® and Slotted Tips
features
- General-purpose selection of the most frequently used screwdrivers
- Includes one cabinet tip, two keystone tip and three Phillips® tip screwdrivers
| Shank Finish | Nickel-Chrome Plated |
| Tip Type | Phillips®, Slotted |
| Handle Material | Plastic |
| Tip Size | #1, #2, #3 |
| No. of Pieces | 6 |
| Handle Color | Black |
| Weight | 1.8 LB |

