- Screwdriver Set
- 1/4", 3/16", 5/16" and #2 Tips
- Cabinet Slotted, Keystone Slotted and Phillips® Tips
- Cushion-Grip
features
- General-purpose selection of the most frequently used screwdrivers
- Cushion grip handle allows for greater torque and comfort
- Premium chrome plated for smooth feel and corrosion resistance
- Internal flanges inside handle provide solid, twist-resistant blade anchor
- Special heat-treated shafts
- Meets or exceeds applicable ASME/ANSI specifications
- Precision-machined tip for exact fit
- Patented Tip-Ident® quickly identifies the type of screwdriver and tip orientation
includes
- (2) cabinet tip screwdrivers
- (1) Phillips® tip screwdrivers
- (2) keystone tip screwdrivers
| Handle Type | Cushion Grip |
| Shank Type | Round & Square |
| Handle Color | Black/Yellow |
| Overall Length [Min] | 8.3125 in |
| Tip Type | Phillips®, Cabinet Slotted, Keystone Slotted |
| No. of Pieces | 5 |
| Shank Finish | Nickel-Chrome Plated |
| Overall Length [Max] | 10.9375 in |
| Inch/Metric | Inch |
| Tip Size | #2, 3/16 in, 1/4 in, 5/16 in |
| Handle Material | Plastic |
| Weight | 1.86 LB |

