- Cushion Grip Screwdriver Set
- Seven Piece
- Phillips & Slotted
features
- Cushion-Grip handle allows for greater torque and comfort
- Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation
- Premium chrome plated for smooth feel and corrosion resistance
- Internal flanges inside handle provide solid, twist-resistant blade anchor
- Special heat-treated shafts
- Precision-machined tip for exact fit
- Meets or exceeds applicable ASME / ANSI specifications
- General-purpose selection of the most frequently used screwdrivers.Includes: three cabinet-tip, two Phillips® tip, and two keystone-tip styles
| Shank Type | Round & Square |
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Tip Type | Phillips®, Slotted |
| Inch/Metric | Inch |
| Weight | 2.29 LB |

