- Cushion Grip Screwdriver Sets
- 8 Pieces
- Phillips® and Slotted Tips
features
- General-purpose selection of the most frequently used screwdrivers
- Includes one cabinet tip, three keystone tip and four Phillips® tip screwdrivers
| Handle Color | Black |
| Handle Material | Plastic |
| Tip Type | Phillips®, Slotted |
| Shank Finish | Nickel-Chrome Plated |
| No. of Pieces | 8 |
| Tip Size | #1, #2, #3 |
| Weight | 1.98 LB |

