- Screwdriver Set
- 7 Pieces
- #1, #2, 1/8 in, 1/4 in and 5/16 in Tip Size
- Phillips® and Slotted Screedrivers
features
- Smooth Comfordome handles fit the palm of the hand comfortably
- Chrome-plated shaft helps prevent corrosion
- Internal flanges provide solid, twist-resistant shaft anchor
- Meets or exceeds applicable ASME/ANSI specifications
- Tough amber plastic handle
- Nickel chrome, precision forged and polished blades with black tips
includes
- (2) Phillips® tip bull driver screwdrivers
- (2) slotted keystone tip screwdrivers
- (3) popular cabinet tip screwdrivers
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Handle Color | Yellow |
| No. of Pieces | 7 |
| Inch/Metric | Inch, Metric |
| Tip Size | #1, #2, 1/4 in, 5/16 in, 1/8 in |
| Tip Type | Phillips®, Slotted |
| Shank Type | Round & Square |
| Weight | 1.64 LB |

