- Cushion Grip Screwdriver Sets
- Minuature
- 4 Pieces
- Phillips® and Slotted Tips
features
- Mini cushion-grip handles for superior comfort and grip
- Patented Tip-Ident® quickly identifies the type of screwdriver and tip orientation
- Precision tips for an exact fit and rigorous applications
- Premium chrome plated shafts for corrosion resistance
| Tip Type | Slotted, Phillips® |
| Handle Color | Black |
| Shank Finish | Nickel-Chrome Plated |
| No. of Pieces | 4 |
| Handle Material | Plastic |
| Tip Size | #0, 1/8 in, 1/16 in, 3/32 in |
| Weight | 0.22 LB |

