- Screwdriver Set
- Square Recess
- Cushion-Grip
- #0, #1, #2 and #3 Tip Size
- 4" Shank Length
features
- Color coded handle ends for quick and easy identification
- Round shanks with square recess tips for square recess screws
- Chrome plated shafts resist corrosion
- Cushion grip handles allow for greater torque and comfort
- Double wings inside handles provide solid, twist-resistant blade anchors
- Works on most combination head receptacle, switch and panel screws
| Shank Length | 4 in |
| Manufacturer Name | KLEIN TOOLS |
| Handle Type | Cushion Grip |
| No. of Pieces | 4 |
| Shank Finish | Nickel-Chrome Plated |
| Tip Type | Square |
| Handle Color | Black Green Red Yellow |
| Tip Size Symbol | #0, #1, #2, #3 |
| Weight | 1.01 LB |

