- Full-Body Fall-Arrest/Suspension Harness
- Size Group: Medium
| Connection Type | D-Ring |
| Style | Vest (H) |
| Size Group | Medium |
| Strap Material | Nylon |
| Weight | 6.05 LB |
| Connection Type | D-Ring |
| Style | Vest (H) |
| Size Group | Medium |
| Strap Material | Nylon |
| Weight | 6.05 LB |