- Full-Body Fall-Arrest Harness
- Size Group: X-Large
| Style | Vest (H) |
| Size Group | X-Large |
| Connection Type | D-Ring |
| Strap Material | Nylon |
| Weight | 4.04 LB |
| Style | Vest (H) |
| Size Group | X-Large |
| Connection Type | D-Ring |
| Strap Material | Nylon |
| Weight | 4.04 LB |