- Aircraft-Cable Lanyard
- 5 ft Length
| Type | Cable Lanyard |
| Diameter | 7/32 in |
| Hook Opening | 0.6875 in |
| Material | Steel |
| Length | 5 ft |
| Weight | 1.8 LB |
| Type | Cable Lanyard |
| Diameter | 7/32 in |
| Hook Opening | 0.6875 in |
| Material | Steel |
| Length | 5 ft |
| Weight | 1.8 LB |