- Aircraft-Cable Lanyard
- 6 ft Length
| Diameter | 7/32 in |
| Material | Steel |
| Type | Cable Lanyard |
| Hook Opening | 0.6875 in |
| Length | 6 ft |
| Weight | 2.2 LB |
| Diameter | 7/32 in |
| Material | Steel |
| Type | Cable Lanyard |
| Hook Opening | 0.6875 in |
| Length | 6 ft |
| Weight | 2.2 LB |