- Nylon-Filament Rope Lanyard
- 4 ft Length
| Length | 4 ft |
| Material | Nylon |
| Diameter | 1/2 in |
| Type | Lanyard |
| Hook Opening | 0.6875 in |
| Weight | 1.59 LB |
| Length | 4 ft |
| Material | Nylon |
| Diameter | 1/2 in |
| Type | Lanyard |
| Hook Opening | 0.6875 in |
| Weight | 1.59 LB |