- Nylon-Filament Rope Lanyard
- 5 ft Length
| Type | Rope Lanyard |
| Hook Opening | 0.6875 in |
| Material | Nylon |
| Diameter | 1/2 in |
| Length | 5 ft |
| Weight | 1.67 LB |
| Type | Rope Lanyard |
| Hook Opening | 0.6875 in |
| Material | Nylon |
| Diameter | 1/2 in |
| Length | 5 ft |
| Weight | 1.67 LB |