- Nylon-Rope V-Sling
- 5 ft Length
| Length | 5 ft |
| Hook Opening | 0.6875 in |
| Type | Rope Lanyard |
| Diameter | 1/2 in |
| Material | Nylon |
| Weight | 2.33 LB |
| Length | 5 ft |
| Hook Opening | 0.6875 in |
| Type | Rope Lanyard |
| Diameter | 1/2 in |
| Material | Nylon |
| Weight | 2.33 LB |