- Adjustable Nylon-Filament Rope Lanyard
- 4 in Length
| Length | 4 in |
| Hook Opening | 0.6875 in |
| Material | Nylon |
| Diameter | 1/2 in |
| Type | Rope Lanyard |
| Weight | 1.77 LB |
| Length | 4 in |
| Hook Opening | 0.6875 in |
| Material | Nylon |
| Diameter | 1/2 in |
| Type | Rope Lanyard |
| Weight | 1.77 LB |