- Adjustable Length Nylon Webbing Lanyard
- 6 1/2 in Length
| Length | 6 1/2 in |
| Material | Nylon |
| Type | Web Lanyard |
| Hook Opening | 0.6875 in |
| Weight | 2.02 LB |
| Length | 6 1/2 in |
| Material | Nylon |
| Type | Web Lanyard |
| Hook Opening | 0.6875 in |
| Weight | 2.02 LB |