- Nylon-Filament Rope Lanyard
- 4 ft Length
| Hook Opening | 0.6875 in |
| Type | Rope Lanyard |
| Diameter | 5/8 in |
| Material | Nylon |
| Length | 4 ft |
| Weight | 3.45 LB |
| Hook Opening | 0.6875 in |
| Type | Rope Lanyard |
| Diameter | 5/8 in |
| Material | Nylon |
| Length | 4 ft |
| Weight | 3.45 LB |