- Nylon-Filament Rope Lanyard
- 5 ft Length
| Type | Rope Lanyard |
| Diameter | 5/8 in |
| Hook Opening | 0.6875 in |
| Material | Nylon |
| Length | 5 ft |
| Weight | 2.0 LB |
| Type | Rope Lanyard |
| Diameter | 5/8 in |
| Hook Opening | 0.6875 in |
| Material | Nylon |
| Length | 5 ft |
| Weight | 2.0 LB |