- Full-Body Fall-Arrest/Positioning Harness
- Size Group: Large
| Connection Type | D-Ring |
| Size Group | Large |
| Strap Material | Nylon |
| Style | Vest (H) |
| Weight | 6.58 LB |
| Connection Type | D-Ring |
| Size Group | Large |
| Strap Material | Nylon |
| Style | Vest (H) |
| Weight | 6.58 LB |