- Full-Body Fall-Arrest/Positioning Harness
- Size Group: 2X-Large
| Connection Type | D-Ring |
| Style | Vest (H) |
| Strap Material | Nylon |
| Size Group | 2X-Large |
| Weight | 2.68 LB |
| Connection Type | D-Ring |
| Style | Vest (H) |
| Strap Material | Nylon |
| Size Group | 2X-Large |
| Weight | 2.68 LB |