- Full-Body Fall-Arrest/Positioning Harness
- Size Group: Small
| Size Group | Small |
| Strap Material | Nylon |
| Connection Type | D-Ring |
| Style | Vest (H) |
| Weight | 6.18 LB |
| Size Group | Small |
| Strap Material | Nylon |
| Connection Type | D-Ring |
| Style | Vest (H) |
| Weight | 6.18 LB |