- Choker Anchorage Connector
- 3 in Length
| Connection Type | D-Ring |
| Width | 2 in |
| Length | 3 in |
| Strap Material | Nylon |
| Usage | Impact |
| Load Capacity [Max] | 5000 lbs |
| Style | Fixed Webbing |
| Type | Choker |
| Weight | 1.25 LB |
| Connection Type | D-Ring |
| Width | 2 in |
| Length | 3 in |
| Strap Material | Nylon |
| Usage | Impact |
| Load Capacity [Max] | 5000 lbs |
| Style | Fixed Webbing |
| Type | Choker |
| Weight | 1.25 LB |