- Nut Driver Set
- 7 Pieces Set
- 7" Overall Length
- 3" Shank Length
- Chrome-Plated Shaft Shank Material
features
- Smooth Comfordome handles fit the palm of the hand comfortably
- Handles are color coded for easy identification
- Hollow shafts facilitate work on stacked circuit boards or other long bolt applications
- Chrome-plated shaft helps prevent corrosion
- Internal flanges provide solid, twist-resistant shaft anchor
- Meets or exceeds applicable ASME/ANSI specifications
| Shank Finish | Nickel-Chrome Plated |
| Handle Material | Plastic |
| Inch/Metric | Inch |
| Overall Length [Max] | 7 in |
| Opening Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Overall Length [Min] | 6.625 in |
| No. of Pieces | 7 |
| Handle Color | Black Red Amber Green Blue Brown |
| Tip Type | Hex |
| Shank Material | Chrome-Plated Shaft |
| Shank Length | 3 in |
| Manufacturer Name | KLEIN TOOLS |
| Opening Type | Hex |
| Shank Type | Round |
| Weight | 1.22 LB |

