- 158 Pc Insulated Terminal Set
features
- 15 assorted insulated single-grip terminal styles
- Sturdy see-through plastic box with 15 compartments
- Labeled top for easy identification of terminals
- For a wide variety of applications such as electrical, automotive, refrigeration, air conditioning, and appliance repairs.
includes
- Terminals: 61205, 61210, 61305, 61310, 61410, 61414, 63206, 63210, 63306, 63310, 672020, 67302, 67402, 68301, and 68302
| Depth | 1 in |
| Length | 8 3/4 in |
| Width | 4 in |
| Weight | 0.66 LB |

