- Folding Wood Ruler
- 6 ft Long
- Wood
features
- Stud center in red
- Markings on both sides have a tough, abrasion resistant coating
| Measuring System | Inch |
| Material | Wood |
| Length | 6 ft |
| Increment @ Scale | 1/16 in @ 1 in |
| Type | Folding Rule |
| No. of Scales | 4 |
| Weight | 0.39 LB |

