- Fluorescent Drop-Lite Reel
- 18/2 AWG
- 117 V
features
- Shatter-resistant shield with a no-glare reflector
- Instant starter switch in handle
- Hanging hook
- 15 watt lamp included
| Watt Rating | 15 W |
| Cord Length | 50 ft |
| AWG | 18/2 |
| Bulb Type | Fluorescent |
| Weight | 10.02 LB |

