- 18/3 AWG
- 50 ft
- 7.00 AAC
- 125.00 V
features
- With three-conductor type with receptacle
| AWG | 18/3 |
| Amps | 7 A |
| Type | Reeled Extension Cord |
| Length | 50 ft |
| Weight | 8.5 LB |
| AWG | 18/3 |
| Amps | 7 A |
| Type | Reeled Extension Cord |
| Length | 50 ft |
| Weight | 8.5 LB |