- Power-Return Tape
- 12 ft Long x 3/4" Wide
features
- Chrome-plated case with belt clip
| Type | Double Side Tape |
| Mounting | Belt Clip |
| End Type | Hook |
| Length | 12 ft |
| Blade Material | Steel |
| Increment @ Scale | 1/16 in @ 1 in, 1/16 in @ 1 ft |
| No. of Scales | 2 |
| Blade Finish | Polyester |
| Weight | 0.52 LB |

