- Power-Return Tape
- 25 ft Long x 1" Wide
features
- Chrome-plated case with belt clip
| Increment @ Scale | 1/16 in @ 1 in, 1/16 in @ 1 ft |
| Blade Finish | Polyester |
| Blade Material | Steel |
| No. of Scales | 1 |
| Type | Single Side Tape |
| Length | 25 ft |
| Mounting | Belt Clip |
| End Type | Hook |
| Weight | 0.9 LB |

