- High-Visibility Power-Return Tape
- 25 ft Long x 1" Wide
features
- Smooth tape returning Grip-It® lever
- Belt clip
| No. of Scales | 2 |
| Mounting | Belt Clip |
| Increment @ Scale | 1/16 in @ 1 in, 1 in @ 1 ft |
| Type | Single Side Tape |
| Blade Material | Steel |
| Length | 25 ft |
| End Type | Hook |
| Blade Finish | Polyester |
| Weight | 0.62 LB |

