- Woven-Fiberglass Tape
- 100 ft Long x 1/2" Wide
features
- Wide handle opening
- Easy-wind drum
- Rugged high-impact case
- Adjustable end hook for nonslip measurement
- Easy to read black and red graduations and numerals
| End Type | Hook |
| Type | Double Side Tape |
| Increment @ Scale | 1 in @ 1 ft, 1/8 in @ 1 in |
| Blade Material | Fiberglass |
| Length | 100 ft |
| No. of Scales | 1 |
| Weight | 1.54 LB |

