- Open-Reel Woven Fiberglass Tape
- 150 ft Long x 1/2" Wide
features
- Wide handle opening
- Easy-wind drum
- Rugged high-impact case
- Adjustable end hook for nonslip measurement
- Easy to read black and red graduations and numerals
| Type | Double Side Tape |
| Blade Material | Fiberglass |
| Increment @ Scale | 1/8 in @ 1 ft, 1/8 in @ 1 in |
| Length | 150 ft |
| End Type | Hook |
| No. of Scales | 1 |
| Weight | 2.09 LB |

