- Drop-Lite Reel
- 18/3 AWG
- 125 V
- 7.00 A
features
- The three-conductor grounded cord has molded plug with swing-open metal lamp guard with one-piece hanger hook
| Cord Length | 50 ft |
| Power Source | AC Network |
| AWG | 18/3 |
| Amps | 7 A |
| Bulb Type | Incandescent |
| Weight | 8.88 LB |

