- Vaco® Bull Driver® Slotted Keystone Tip Screwdriver
- 1/4" Slotted Tip
- 10 1/2" Overall Length
| Shank Type | Round |
| Tip Size | 1/4 in |
| Handle Material | Plastic |
| Tip Finish | Black |
| Overall Length | 10.5 in |
| Shank Length | 6 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Slotted |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.25 LB |

