- Vaco® Bull Driver® Slotted Keystone Tip Screwdriver
- 1/4" Slotted Tip
- 8 1/2" Overall Length
| Tip Size | 1/4 in |
| Overall Length | 8.5 in |
| Shank Type | Square |
| Handle Material | Plastic |
| Tip Finish | Black |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 4 in |
| Tip Type | Slotted |
| Shank Finish | Nickel-Chrome Plated |
| Weight | 0.28 LB |

