- Vaco® Bull Driver® Slotted Keystone Tip Screwdriver
- 3/8" Slotted Tip
- 17 3/16" Overall Length
| Handle Material | Plastic |
| Shank Material | Chrome Vanadium Steel |
| Overall Length | 17.1875 in |
| Tip Finish | Black |
| Shank Finish | Nickel-Chrome Plated |
| Shank Type | Square |
| Tip Size | 3/8 in |
| Tip Type | Slotted |
| Shank Length | 12 in |
| Weight | 0.73 LB |

