- Insulated Solderless Terminal
- 12 AWG [Min], 10 AWG [Max]
- Yellow
features
- Vinyl insulating sleeve
| Type | Screw Connect |
| Hole Size | 0.171875 in |
| Color | Yellow |
| Insulation | Termination Side Insulated |
| Cable/Wire Size | 12 AWG [Min], 10 AWG [Max] |
| Contact Mating Size | 0.375 in |
| Length | 1 1/32 in |
| Shape | Ring |
| Mounting Position | Straight |
| Weight | 1.0 LB |

