- Insulated Solderless Terminal
- 22 AWG [Min], 18 AWG [Max]
- Red
features
- Vinyl insulating sleeve
| Color | Red |
| Contact Mating Size | 0.297 in |
| Mounting Position | Straight |
| Type | Screw Connect |
| Shape | Spade |
| Hole Size | 0.140625 in |
| Length | 27/32 in |
| Insulation | Termination Side Insulated |
| Cable/Wire Size | 22 AWG [Min], 18 AWG [Max] |
| Weight | 1.0 LB |

