- Insulated Solderless Terminal
- 16 AWG [Min], 14 AWG [Max]
- Blue
features
- Vinyl insulating sleeve
| Insulation | Termination Side Insulated |
| Contact Mating Size | 0.297 in |
| Cable/Wire Size | 16 AWG [Min], 14 AWG [Max] |
| Mounting Position | Straight |
| Hole Size | 0.140625 in |
| Color | Blue |
| Shape | Spade |
| Length | 55/64 in |
| Type | Screw Connect |
| Weight | 1.0 LB |

