- Insulated Solderless Terminal
- 22 AWG [Min], 18 AWG [Max]
- Red
features
- Vinyl insulating sleeve
| Length | 1 1/16 in |
| Shape | Round |
| Cable/Wire Size | 22 AWG [Min], 18 AWG [Max] |
| Mounting Position | Straight |
| Insulation | Full Insulated |
| Color | Red |
| Type | Splice |
| Weight | 1.0 LB |

