- Insulated Solderless Terminal
- 16 AWG [Min], 14 AWG [Max]
- Blue
features
- Vinyl insulating sleeve
| Cable/Wire Size | 16 AWG [Min], 14 AWG [Max] |
| Color | Blue |
| Shape | Round |
| Length | 1 1/16 in |
| Insulation | Full Insulated |
| Type | Splice |
| Mounting Position | Straight |
| Weight | 1.0 LB |

