- Insulated Solderless Terminal
- 12 AWG [Min], 10 AWG [Max]
- Yellow
features
- Vinyl insulating sleeve
| Shape | Round |
| Color | Yellow |
| Mounting Position | Straight |
| Type | Splice |
| Length | 1 1/16 in |
| Insulation | Full Insulated |
| Cable/Wire Size | 12 AWG [Min], 10 AWG [Max] |
| Weight | 1.0 LB |

