- Insulated Solderless Terminal
- 16 AWG [Min], 14 AWG [Max]
- Blue
features
- Vinyl insulating sleeve
| Shape | Quick Connect |
| Insulation | Termination Side Insulated |
| Color | Blue |
| Mounting Position | Straight |
| Type | Female Tab |
| Cable/Wire Size | 16 AWG [Min], 14 AWG [Max] |
| Contact Mating Size | 0.344 in |
| Length | 27/32 in |
| Weight | 1.0 LB |

