- Tree Climber
features
- Adjustable in 1/4" increments
- 8" x 8" pad size
- Nylon calf and ankle straps
- 2 3/4" Gaff
- Steel sleeves, leg irons, split rings
| Strap Material | Nylon |
| Type | Gaff |
| Length [Max] | 19 in |
| Length [Min] | 15 in |
| Pad Material | Rubberized Horsehair |
| Weight | 5.75 LB |

