- Long-Nose Pliers
- 6 7/8" Overall Length
- 1 15/16" Jaw Length
- Insulated Grip
- 3/32" Point Thickness
features
- Clearly marked with the official 1000 V rating symbol
- Two layers of insulation provide protection against electric shock
- Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools
- Individually tested to exceed standards
- Induction hardened cutting knives for long life
- Knurled jaws for sure wrapping and looping
- Curved handles provide greater tool control
- Integral guards help prevent hand contact with conductive parts
- Custom US made tool steel
| Overall Length | 6.875 in |
| Plier Type | Long Nose |
| Jaw Width | 11/16 in |
| Jaw Thickness | 3/8 in |
| Handle Color | Orange |
| Blade Length | 0.5 in |
| Grip | Insulated |
| Spring | No |
| Jaw Length | 1 15/16 in |
| Point Thickness | 3/32 in |
| Weight | 0.35 LB |

